Beli tone tool set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Tool for MaintenanceDeskripsi:Set Contents : Socket: hex: 4S-8, 10, 12, 13, 14 Socket: 12 Square: 4D-17, 19, 21, 22, 24, 26, 27, 30, 32 Handle: Ratchet handle (RH40K), spinner handle (211) and extension bar (321) Spanner set:35M(S-5.507, 0810, 1113, 1214, 1719, 2224) Long box wrench (45atribut:
- Dimensions (mm): 410x220x195
- Plug-in Angle (mm (inch)): 12.7 (1/2)
- Handle Height (mm): 320
- TONE Tool Set (For Auto Mechanic)Deskripsi:Mainly in the assembly and maintenance of motor vehicles.?It has been active in all areas.atribut:
- Frontage (WxDxH): 433x222x240 mm
- Number of Items: 66
- TONE Set Kunci Sokatribut:
- Input Drive: 6.35mm
- Handle Contents: Ratchet Handle Hold Type (RH2H), Spinner Handle (NS2), Sliding T-handle (SL20), Screwdriver Handle (115), Extension Bar (206
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- TRUSCO Combination Wrench Setatribut:
- Accessories: Storage Pouch
- MAXPOWER 3 Level Motorcycle Workshop Tool Setatribut:
- Set Content: 3 Level Tool Vechile 27inch (1pc); T Type Wrench Black 8, 10, 12, 14mm (4pcs); Motorcycle Workshop Tool Set (MAXTS018) (38pcs); Motorcycle Workshop Tool Set (MAXTS019) (26pcs); Motorcycle Workshop Tool Set (MAXTS020) (46pcs)
- KYOTO TOOL (KTC) Maintenance Tool SetDeskripsi:This is a set that includes key points including 12.7sq. Sockets and drive tools.
- TONE Tool SetDeskripsi:Set Contents : (Angle plug 6.35mm) 6 square "socket: 5, 5.5, 7, 8, 10, 12 12 square socket (plug angle 12.7mm): 10, 12, 13, 14, 17, 19, 21, 22, 24, 27, 30, 32 ratchet handle: 371 driver type handle: 115 (6.35mm angle) extension bars: 321 (150mm) ball joint: BJ40 spanner: 5.5x7, 8x10, 10x12, 11x13, 12x14, 14x17, 19x21, 22x24 Long Wrench (45degree): 10x12, 11x13, 12x14, 14x17, 19x21, 22x24 Combination spanner: 10x10, 12x12, 14x14, 17x17, 19x19, 21x21 power driver (through): (-) 0.8x5.5, (-) 1.0x6.0, (-) 1.2x8.0 (Maru-jiku soft grip handle) (+) No.1, (+) No .2, (+) No.3 (Maru-jiku soft grip handle) Monkirenchi (with scale): MW-200, MW-300 combination pliers: CP-200 safety pliers: SWP-250 snap ring pliers (shaft hole combined): SPSH-200 pliers: CT-175 pliers: RP-150 powerful nippers degrees: KN-150 pipe wrench: PW300 (300mm) grip pliers: GP-250 Mini Cutter: MCS-200 black shaft hammer: BH-10 (1 lb) urethane shock-less hammer: UH-10 (1 lb) ball point L-shaped wrench set: BPL900 (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm) "atribut:
- Weight (kg): 13
- Plug-in Angle (mm (inch)): 6.35(1/4),12.7(1/2)
- Kennedy Engineers Measuring Set in Tool Control 1/3 Foam Inlay for Tool CabinetsDeskripsi:7 Piece Engineers Measuring Set in Tool Control 1/3 Foam Inlay.Features and Benefits - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use- Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times- Rapid tool location for instant use- Protects the kit- Prevention of tools sliding around during transit- Avoids loss or theft of tools- Easy to see if tools are not replaced- Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Includes: 150mm/6in Rustless Rule & Clip Round End (KEN5183210K)
- Number of Pieces: 7
- Kit Type: Engineers
- Insulated: No
- Product Type: Engineers Measuring Set in 1/3 Foam Inlay for Tool Chests
- INGCO Cordless Drill Driveratribut:
- Chuck Capacity (mm): 0.8-10
- Torque Setting: 15+1
- Battery Voltage (V): 20
- Maximum Torque (N m): 45
- No Load Speed (rpm): 0-400/0-1500
- TONE Heavy Roller Cabinet SetDeskripsi:For auto mechanics and maintenance.atribut:
- Use: For auto mechanics and maintenance.
- Accessories: AC Adapter
- Body: WSH2012R
- HARDEN Kotak Perkakas Hip RoofDeskripsi:-Terbuat dari baja canai dingin berkualitas tinggi-Dengan lapisan bubuk elektro untuk menahan goresan & tanda pelarut-Dengan kait logam yang kokoh-Kotak Perkakas Hip Roof PRO -Cantik-Anti karat-Kuat-Tahan lama-Tampilan Produk1. Pelat Baja Canai DinginKotak peralatan terbuat dari pelat baja canai dingin berkualitas tinggi.Tahan gores, tahan lama, serta mudah dikelola dan dibawa.2. Gagang yang DiperkuatGagang penyebutan ganda, membawa lebih banyak kekuatan, membawa lebih banyak tenaga.3. Desain KelingPartisi dihubungkan oleh paku keling, tahan lama dan sulit rusak.4. Struktur MultilapisDesain tiga tingkat, kapasitas penyimpanan lebih besar.Mudah untuk mengelola dan membawa alat.5. LOGO MerekLogo merek tercetak di permukaan.Menonjolkan pesona merek dan gayanya.
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- TONE Tool for Auto-MechanicDeskripsi:Purpose : Mainly in the assembly and maintenance of motor vehicles. It has been active in all areas.atribut:
- Plug Angle (mm): 12.7(1/2inch)
- Number of Set Items: 56
- Outer Dimensions (mm): 410x220x195
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- TONE Set Kunci Sok Insert Angleatribut:
- Insertion Angle (mm): 12.7
- Insertion Angle: 12.7mm (1 / 2inch)
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
Daftar Harga tone tool set Terbaru January 2026
| TONE Tool Set | Rp98.900 |
| TONE Tool for Maintenance | Rp8.799.900 |
| TONE Tool Set (For Auto Mechanic) | Rp15.999.900 |
| TONE Set Kunci Sok | Rp2.299.900 |
| RYU Cordless Drill | Rp469.900 |
| TRUSCO Combination Wrench Set | Rp1.199.900 |
| MAXPOWER 3 Level Motorcycle Workshop Tool Set | Rp6.999.900 |
| KYOTO TOOL (KTC) Maintenance Tool Set | Rp16.999.900 |
| TONE Tool Set | Rp15.999.900 |
| Kennedy Engineers Measuring Set in Tool Control 1/3 Foam Inlay for Tool Cabinets | Rp4.399.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





















































































































































/P102067802-1.jpg)




%20Maintenance%20Tool%20Set/bnP106571419-1.jpg)







/P102265918-1.jpg)



%20Mechanic%20Tool%20Set/21P105262073-1.jpg)